Zoro Homepage

0.75" Hole x No 13 Carbon Steel Expanded A36-Standard

  • Mfr # 22557_48_48

  • Zoro # G006626164


product price: $59.79
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Thickness
0.09 in
Standards
ASTM A36
Overall Thickness
0.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22557_48_48
Zoro #
G006626164
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.09 in
Overall Thickness
0.205 in
Strand Width
0.096 in
Opening Size
0.75 in x 1.688 in
Trade Size
3/4 in-#13
Hole Diameter
0.75 in
Long Way Diamond Size
2 in
Overall Width
4 ft
Overall Length
4 ft
Diamond Size
0.923 in x 2 in
Short Way Diamond Size
0.923 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Open Area
76 %
Rockwell Hardness
B84
Diamond Pattern
Raised
Includes Material Certificate
No Certificates Included
Long Way of Opening
1.688 in
Machinability
72 %
Shape
Square
Fabrication
Hot Rolled
Appearance
Metallic
Mechanical Finish
Mill
Weight Per Area
13.12 lb/sq ft
System of Measurement
Inch
Material Grade
A36
Brinell Hardness
140
Short Way of Opening
0.75 in
Tolerance Rating
Standard
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.205 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.