Zoro Homepage

0.75" Hole x No 16 Carbon Steel Expanded A36-Flattened

  • Mfr # 22497_12_24

  • Zoro # G406625972


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Thickness
0.048 in
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22497_12_24
Zoro #
G406625972
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.048 in
Trade Size
3/4 in-#16
Strand Width
0.111 in
Overall Thickness
0.048 in
Opening Size
0.75 in x 1.75 in
Long Way Diamond Size
2.1 in
Diamond Size
0.923 in x 2.1 in
Overall Length
24 in
Overall Width
12 in
Hole Diameter
0.75 in
Short Way Diamond Size
0.923 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Open Area
74 %
Item
Carbon Steel Expanded Sheet
Weight Per Area
1.04 lb/sq ft
Appearance
Metallic
Shape
Rectangular
Rockwell Hardness
B84
Diamond Pattern
Flattened
Long Way of Opening
1.75 in
Brinell Hardness
140
Mechanical Finish
Mill
Machinability
72 %
Tolerance Rating
Standard
Fabrication
Hot Rolled
Short Way of Opening
0.75 in
Includes Material Certificate
No Certificates Included
Material Grade
A36
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.048 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.048 in, Strand Width 0.111 in, Trade Size 3/4 in-#16, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.75 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.