Zoro Homepage

0.75" Hole x No 16 Carbon Steel Expanded A36-Flattened

  • Mfr # 22497_24_36

  • Zoro # G806626180


product price: $21.39
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Open Area
74 %
Opening Size
0.75 in x 1.75 in
Strand Width
0.111 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22497_24_36
Zoro #
G806626180
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.75 in x 1.75 in
Strand Width
0.111 in
Strand Thickness
0.048 in
Trade Size
3/4 in-#16
Overall Thickness
0.048 in
Diamond Size
0.923 in x 2.1 in
Hole Diameter
0.75 in
Overall Length
36 in
Long Way Diamond Size
2.1 in
Short Way Diamond Size
0.923 in
Overall Width
24 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
74 %
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Short Way of Opening
0.75 in
Weight Per Area
3.12 lb/sq ft
Machinability
72 %
Diamond Pattern
Flattened
System of Measurement
Inch
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
Long Way of Opening
1.75 in
Mechanical Finish
Mill
Appearance
Metallic
Shape
Rectangular
Rockwell Hardness
B84
Fabrication
Hot Rolled
Tolerance Rating
Standard
Material Grade
A36
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.048 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.048 in, Strand Width 0.111 in, Trade Size 3/4 in-#16, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.75 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.