Zoro Homepage

0.75" Hole x No 16 Carbon Steel Expanded A36-Flattened

  • Mfr # 22497_24_48

  • Zoro # G206626179


product price: $28.39
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.111 in
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22497_24_48
Zoro #
G206626179
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.111 in
Trade Size
3/4 in-#16
Opening Size
0.75 in x 1.75 in
Overall Thickness
0.048 in
Strand Thickness
0.048 in
Diamond Size
0.923 in x 2.1 in
Long Way Diamond Size
2.1 in
Overall Width
24 in
Overall Length
4 ft
Short Way Diamond Size
0.923 in
Hole Diameter
0.75 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Open Area
74 %
Item
Carbon Steel Expanded Sheet
Tensile Strength
58,000 psi
Standards
ASTM A36
Shape
Rectangular
Tolerance Rating
Standard
Weight Per Area
4.16 lb/sq ft
Appearance
Metallic
Long Way of Opening
1.75 in
Short Way of Opening
0.75 in
Material Grade
A36
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
Machinability
72 %
Diamond Pattern
Flattened
Fabrication
Hot Rolled
System of Measurement
Inch
Rockwell Hardness
B84
Mechanical Finish
Mill
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.048 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.048 in, Strand Width 0.111 in, Trade Size 3/4 in-#16, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.75 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.