Zoro Homepage

0.75" Hole x No 16 Carbon Steel Expanded A36-Flattened

  • Mfr # 22497_36_36

  • Zoro # G306626024


product price: $31.99
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Width
0.111 in
Opening Size
0.75 in x 1.75 in
Strand Thickness
0.048 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22497_36_36
Zoro #
G306626024
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.111 in
Opening Size
0.75 in x 1.75 in
Strand Thickness
0.048 in
Trade Size
3/4 in-#16
Overall Thickness
0.048 in
Overall Length
36 in
Hole Diameter
0.75 in
Overall Width
36 in
Long Way Diamond Size
2.1 in
Diamond Size
0.923 in x 2.1 in
Short Way Diamond Size
0.923 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Open Area
74 %
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Short Way of Opening
0.75 in
Weight Per Area
4.68 lb/sq ft
Diamond Pattern
Flattened
Brinell Hardness
140
System of Measurement
Inch
Fabrication
Hot Rolled
Tolerance Rating
Standard
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
Material Grade
A36
Appearance
Metallic
Mechanical Finish
Mill
Machinability
72 %
Shape
Square
Long Way of Opening
1.75 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.048 in, Overall Width 36 in, Diamond Pattern Flattened, Strand Thickness 0.048 in, Strand Width 0.111 in, Trade Size 3/4 in-#16, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.75 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.