Zoro Homepage

0.75" Hole x No 16 Carbon Steel Expanded A36-Flattened

  • Mfr # 22497_48_48

  • Zoro # G806626142


product price: $56.59
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Overall Thickness
0.048 in
Yield Strength
48,000 psi
Trade Size
3/4 in-#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22497_48_48
Zoro #
G806626142
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Thickness
0.048 in
Trade Size
3/4 in-#16
Strand Width
0.111 in
Opening Size
0.75 in x 1.75 in
Strand Thickness
0.048 in
Overall Length
4 ft
Diamond Size
0.923 in x 2.1 in
Short Way Diamond Size
0.923 in
Overall Width
4 ft
Hole Diameter
0.75 in
Long Way Diamond Size
2.1 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Standards
ASTM A36
Open Area
74 %
Short Way of Opening
0.75 in
Appearance
Metallic
Weight Per Area
8.32 lb/sq ft
System of Measurement
Inch
Brinell Hardness
140
Machinability
72 %
Material Grade
A36
Diamond Pattern
Flattened
Shape
Square
Tolerance Rating
Standard
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Long Way of Opening
1.75 in
Fabrication
Hot Rolled
Rockwell Hardness
B84
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.048 in, Overall Width 4 ft, Diamond Pattern Flattened, Strand Thickness 0.048 in, Strand Width 0.111 in, Trade Size 3/4 in-#16, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.75 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.