Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22499_12_12

  • Zoro # G406626047


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Opening Size
0.563 in x 1.688 in
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22499_12_12
Zoro #
G406626047
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.563 in x 1.688 in
Strand Thickness
0.12 in
Trade Size
3/4 in-#9
Overall Thickness
0.12 in
Strand Width
0.165 in
Hole Diameter
0.75 in
Overall Width
12 in
Long Way Diamond Size
2.1 in
Overall Length
12 in
Diamond Size
0.923 in x 2.1 in
Short Way Diamond Size
0.923 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Tensile Strength
58,000 psi
Open Area
63 %
Shape
Square
Tolerance Rating
Standard
Material Grade
A36
Diamond Pattern
Flattened
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Machinability
72 %
System of Measurement
Inch
Short Way of Opening
0.563 in
Fabrication
Hot Rolled
Rockwell Hardness
B84
Brinell Hardness
140
Long Way of Opening
1.688 in
Appearance
Metallic
Weight Per Area
1.72 lb/sq ft
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 12 in, Overall Thickness 0.12 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.12 in, Strand Width 0.165 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.563 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.