Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22499_12_48

  • Zoro # G706626181


product price: $28.59
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Strand Thickness
0.12 in
Open Area
63 %
Tensile Strength
58,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22499_12_48
Zoro #
G706626181
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Thickness
0.12 in
Strand Width
0.165 in
Opening Size
0.563 in x 1.688 in
Overall Thickness
0.12 in
Trade Size
3/4 in-#9
Short Way Diamond Size
0.923 in
Hole Diameter
0.75 in
Diamond Size
0.923 in x 2.1 in
Long Way Diamond Size
2.1 in
Overall Length
4 ft
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Open Area
63 %
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Standards
ASTM A36
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Weight Per Area
6.88 lb/sq ft
Tolerance Rating
Standard
Fabrication
Hot Rolled
Mechanical Finish
Mill
Appearance
Metallic
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
Material Grade
A36
Machinability
72 %
System of Measurement
Inch
Diamond Pattern
Flattened
Shape
Rectangular
Brinell Hardness
140
Short Way of Opening
0.563 in
Long Way of Opening
1.688 in
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.12 in, Overall Width 12 in, Diamond Pattern Flattened, Strand Thickness 0.12 in, Strand Width 0.165 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.563 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.