Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Flattened

  • Mfr # 22499_24_24

  • Zoro # G006626218


product price: $28.29
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Opening Size
0.563 in x 1.688 in
Thickness Tolerance
+/-0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22499_24_24
Zoro #
G006626218
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.563 in x 1.688 in
Strand Width
0.165 in
Trade Size
3/4 in-#9
Overall Thickness
0.12 in
Strand Thickness
0.12 in
Short Way Diamond Size
0.923 in
Overall Length
24 in
Diamond Size
0.923 in x 2.1 in
Long Way Diamond Size
2.1 in
Hole Diameter
0.75 in
Overall Width
24 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Yield Strength
48,000 psi
Thickness Tolerance
+/-0.03 in
Tensile Strength
58,000 psi
Standards
ASTM A36
Open Area
63 %
Item
Carbon Steel Expanded Sheet
Weight Per Area
6.88 lb/sq ft
Shape
Square
Machinability
72 %
Material Grade
A36
Appearance
Metallic
Diamond Pattern
Flattened
Mechanical Finish
Mill
Brinell Hardness
140
Long Way of Opening
1.688 in
Tolerance Rating
Standard
Fabrication
Hot Rolled
Short Way of Opening
0.563 in
System of Measurement
Inch
Rockwell Hardness
B84
Includes Material Certificate
No Certificates Included
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.12 in, Overall Width 24 in, Diamond Pattern Flattened, Strand Thickness 0.12 in, Strand Width 0.165 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2.1 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.563 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.