Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Standard

  • Mfr # 22558_12_36

  • Zoro # G106626095


product price: $22.39
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Yield Strength
48,000 psi
Strand Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22558_12_36
Zoro #
G106626095
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.15 in
Trade Size
3/4 in-#9
Strand Thickness
0.134 in
Overall Thickness
0.312 in
Opening Size
0.688 in x 1.562 in
Long Way Diamond Size
2 in
Diamond Size
0.923 in x 2 in
Overall Length
36 in
Hole Diameter
0.75 in
Short Way Diamond Size
0.923 in
Overall Width
12 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Yield Strength
48,000 psi
Tensile Strength
58,000 psi
Thickness Tolerance
+/-0.03 in
Open Area
68 %
Short Way of Opening
0.688 in
Weight Per Area
5.4 lb/sq ft
Shape
Rectangular
Rockwell Hardness
B84
Brinell Hardness
140
Includes Material Certificate
No Certificates Included
Diamond Pattern
Raised
Fabrication
Hot Rolled
Tolerance Rating
Standard
Long Way of Opening
1.562 in
Mechanical Finish
Mill
Machinability
72 %
Appearance
Metallic
Material Grade
A36
System of Measurement
Inch
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 36 in, Overall Thickness 0.312 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.15 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.562 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.