Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Standard

  • Mfr # 22558_36_48

  • Zoro # G106626118


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Trade Size
3/4 in-#9
Strand Width
0.15 in
Standards
ASTM A36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22558_36_48
Zoro #
G106626118
UPC #
-
Country of Origin
Multiple

Dimensions

Trade Size
3/4 in-#9
Strand Width
0.15 in
Strand Thickness
0.134 in
Overall Thickness
0.312 in
Opening Size
0.688 in x 1.562 in
Hole Diameter
0.75 in
Diamond Size
0.923 in x 2 in
Long Way Diamond Size
2 in
Overall Width
36 in
Overall Length
4 ft
Short Way Diamond Size
0.923 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Standards
ASTM A36
Open Area
68 %
Tensile Strength
58,000 psi
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Yield Strength
48,000 psi
Tolerance Rating
Standard
Appearance
Metallic
Machinability
72 %
Shape
Rectangular
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
No Certificates Included
Short Way of Opening
0.688 in
Long Way of Opening
1.562 in
Rockwell Hardness
B84
Material Grade
A36
Diamond Pattern
Raised
Weight Per Area
21.6 lb/sq ft
Brinell Hardness
140
Fabrication
Hot Rolled
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.312 in, Overall Width 36 in, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.15 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.562 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.