Zoro Homepage

0.75" Hole x No 9 Carbon Steel Expanded A36-Standard

  • Mfr # 22558_48_48

  • Zoro # G206626094


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Strand Width
0.15 in
Strand Thickness
0.134 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22558_48_48
Zoro #
G206626094
UPC #
-
Country of Origin
Multiple

Dimensions

Strand Width
0.15 in
Strand Thickness
0.134 in
Overall Thickness
0.312 in
Trade Size
3/4 in-#9
Opening Size
0.688 in x 1.562 in
Short Way Diamond Size
0.923 in
Overall Width
4 ft
Long Way Diamond Size
2 in
Hole Diameter
0.75 in
Diamond Size
0.923 in x 2 in
Overall Length
4 ft

Details

Material
Carbon Steel
Hole Shape
Diamond
Item
Carbon Steel Expanded Sheet
Thickness Tolerance
+/-0.03 in
Standards
ASTM A36
Yield Strength
48,000 psi
Open Area
68 %
Tensile Strength
58,000 psi
Weight Per Area
28.8 lb/sq ft
System of Measurement
Inch
Appearance
Metallic
Material Grade
A36
Tolerance Rating
Standard
Fabrication
Hot Rolled
Long Way of Opening
1.562 in
Diamond Pattern
Raised
Rockwell Hardness
B84
Brinell Hardness
140
Shape
Square
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Short Way of Opening
0.688 in
Machinability
72 %
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.312 in, Overall Width 4 ft, Diamond Pattern Raised, Strand Thickness 0.134 in, Strand Width 0.15 in, Trade Size 3/4 in-#9, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.562 in, Short Way of Opening 0.688 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.