0.75" OD x 0.156" Wall x 0.438" ID Alloy Steel Round Tube 4130-Cond. N Seamless

  • Mfr # 21428_48_0
  • Zoro # G306599670
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
0.156 in
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Outside Diameter
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21428_48_0
Zoro #
G306599670
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.156 in
Outside Diameter
3/4 in
Overall Length
4 ft
Outside Diameter Tolerance
+0.007 in/-0.002 in
Inside Diameter
0.438 in
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Application
Fasteners, Gears, Structural Frames
Tensile Strength
97,000 psi
Heat Treatable
Heat Treatable
Shape
Round
Material Grade
4130
Tolerance Rating
Undersized
Machinability
Not Rated
Yield Strength
63,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Fabrication
Seamless
Rockwell Hardness
92 HRB
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Elongation
26 %
Resistance Properties
Wear-Resistant, Impact-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 0.438 in, Outside Diameter 3/4 in, Overall Length 4 ft, Wall Thickness 0.156 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews