Zoro Homepage

.08X1 3/16 HITCH PIN CLIPS ZINC, PK3000

  • Mfr # 08019PH

  • Zoro # G2459403


product price: $254.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Pin Item
Cotter Pin
Pin Type
Hitch Pin Clip
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Pin Diameter
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08019PH
Zoro #
G2459403
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
0.08 in
Shank Length
1-3/16 in
Pin Dia.
.08"
Fastener Length
1-3/16"

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hitch Pin Clip
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Cotter Pin Style
Hitch Pin Clip
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Clip

Description

.08X1 3/16 Hitch Pin Clip Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.