
Hex Spacer, #2 Screw Size, Natural Nylon, 1 1/2 in Overall Lg, 0.091 in Inside Dia, 1000 PK
Mfr # 142402HSN
Zoro # G5052334
product price: $313.99
/pk 1000, $0.31/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#2
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142402HSN
Zoro #
G5052334
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#2
Overall Length
1 1/2 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.091 in
Hex Width
1/4"
Thread Size
.091 x 1 1/2 in
Length Tolerance
1 1/2"
Inside Dia.
0.091"
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Spacer Shape
Hex
Spacer Material
Nylon
Description
.091X1 1/2 One Quarter Hex Spacer Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.