Shop ZORO SELECT
See all product information
Create Account
External-E E-Clip, Steel Black Phosphate Finish, 0.094 in Shaft Dia, 3000 PK
Mfr # 9REBP
Zoro # G4801420
product price:Â
$
29.79
/pk
Key Features
Type
External-E
Fits Shaft Diameter
0.094 in
Material
Steel
Finish
Black Phosphate
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9REBP
- Zoro #
- G4801420
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Shaft Diameter
- 0.094 in
Details
- Item
- E-Clip
- Type
- External-E
- Material
- Steel
- Finish
- Black Phosphate
- System of Measurement
- Inch
- Meets/Exceeds
- SAE 1060-1090
Description
.094 E Ring Phosphate