Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring Assortment, Steel, Phosphate Finish, 255 Pieces
- Mfr # RCE1287STPA
- Zoro # G2650155
product price:Â
$
36.45
/ea
Key Features
Type
E-Style
Material
Steel
Finish
Phosphate
Number of Pieces
255
Number of Sizes
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCE1287STPA
- Zoro #
- G2650155
- UPC #
- 848790020477
- Country of Origin
- United States
- Item
- Retaining Ring Assortment
- Type
- E-Style
- Material
- Steel
- Finish
- Phosphate
- Number of Pieces
- 255
- Meets/Exceeds
- QS-9000/ISO 9002, MS, ANSI, and DIN Specifications
- Includes
- (10) E-62x5/8 in, (10) E-75x3/4 in, (10) E-87x7/8 in, (25) E-12x1/8 in, (25) E-15x5/32 in, (25) E-18x3/16 in, (25) E-25x1/4 in, (25) E-37x3/8 in, (25) E-43x7/16 in, (25) E-50x1/2 in, (25) SE-21x7/32 in, (25) SE-31x5/16 in, Plastic Container
- Number of pieces
- 255
- Material Quality Standards
- DIN, ANSI, MS, QS 9000/ISO 9002
- Material Grade/Class
- Ungraded
- Location Style
- External
- Manufacturer Location
- Made in USA*
- Ring Type
- E-Style Retaining Ring
- Made in North America
- Yes
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Number of Sizes
- 12
Description
Retaining Ring Assortment,255 pcs, Ring Type E-Style Retaining Ring, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Number of Pieces 255, Number of Sizes 12, Location Style External, Made in North America Yes, Manufacturer Location Made in USA*, Material Quality Standards DIN, ANSI, MS, QS 9000/ISO 9002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.