Shop ZORO SELECT
See all product information
Create Account
External-E E-Clip, Stainless Steel Plain Finish, 0.094 in Shaft Dia, 500 PK
Mfr # 9RESS
Zoro # G4807684
product price:Â
$
27.69
/pk of 500, $0.06/ea
Key Features
Type
External-E
Fits Shaft Diameter
0.094 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9RESS
- Zoro #
- G4807684
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- E-Clip
- Type
- External-E
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
.094 E Ring Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.