Shop ZORO SELECT

1-1/2"-6 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 4 in Length

  • Mfr # U07000.150.0400
  • Zoro # G2284344

product price: 
$
30.19
/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1 in
Tensile Strength
180,000 psi
Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07000.150.0400
Zoro #
G2284344
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"-6
Screw Length
4 in
Drive Size
1 in
Thread Length
4 in
Head Height
1.5 in
Min. Thread Length
4 in
Minimum Thread Length
4 in
Head Diameter
2.25 in
Head Dia.
2.25 in
Length
4 in
Dia./Thread Size
1-1/2"-6
Fastener Length
4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNC (Coarse)
Temp. Range
-50 Degrees to 550 Degrees F
Class
3A
Thread Style
Partially Threaded
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Maximum Temperature
550 Degrees F
Dimensional Standards
ASME B18.3
Minimum Temperature
-50 Degrees F
Thread Fit
3A
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 in, Material Steel, Finish Black Oxide, Thread Size 1 1/2 In.-6, Minimum Thread Length 4 in, Fastener Length 4 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.