Button Head Socket Cap Screw, PK25
- Mfr # 50C300KBC
- Zoro # G122969435
product price:Â
$
217.99
/pk of 25, $8.72/ea
Free Shipping & Returns
Key Features
Button Head
Fastener Length
3 in
Finish
Black Oxide
Drive Size
5/16 in
Maximum Head Height
0.265 in
Minimum Head Height
0.245 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50C300KBC
- Zoro #
- G122969435
- UPC #
- -
- Country of Origin
- United States
- Finish
- Black Oxide
- Item
- Button Head Socket Cap Screw
- Tensile Strength
- 135,000 psi
- Drive Type
- Socket
- Rockwell Hardness
- C37 to C44
- System of Measurement
- Inch
- Head Type
- Button
- Type
- Socket Head Cap Screw
- Material Quality Standards
- ASTM F835
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.3
- Color
- Black
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Non-Marring Tip
- No
- Seal Material
- None
- Thread Fit
- 3A
- Head Texture
- Knurled
- Sealing Gasket
- No
- Thread Direction
- Right Hand
- Material Grade/Class
- Grade 8
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3 in
- Drive Size
- 5/16 in
- Maximum Head Height
- 0.265 in
- Minimum Head Height
- 0.245 in
- Head Height
- 0.265 in
- Head Diameter
- 0.875 in
- Thread Size
- 1/2"-13
- Minimum Thread Length
- 3 in
Description
Button Head Socket Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class Grade 8, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 3 in, Fastener Length 3 in, Head Height 0.265 in, Head Diameter 0.875 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Head Texture Knurled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.