Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2"-6 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut

  • Mfr # U12055.150.0001

  • Zoro # G2520415


product price: $79.75
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Hex Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12055.150.0001
Zoro #
G2520415
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1-1/2"-6
Hex Width
2 3/8 in
Width Across Flats
2 3/8 in
Thread Size
1 1/2"-6

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Heavy
Material
Steel
Finish
Black Oxide
Material Grade
Grade 5
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Lock Type
Slotted Castle
Thread Direction
Right Hand
Thread Type
UNC
Type
Slotted
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Material Grade/Class
Grade 5
Hex Type
Heavy Hex

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/2 In.-6, Hex Width 2 3/8 in, Hex Type Heavy Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.