Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 1-1/2"-6, Steel, Grade 5, Plain, 1-9/32 in Ht, 5 PK
Mfr # U01100.150.0001
Zoro # G5335863
product price:Â
$
14.49
/pk 5, $2.90/ea
Key Features
Thread Size
1-1/2"-6
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
1-9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01100.150.0001
- Zoro #
- G5335863
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/2"-6
- Hex Height
- 1-9/32 in
- Hex Width
- 2 1/4 in
- Width Across Flats
- 2 1/4 in
- Dia./Thread Size
- 1-1/2"-6
- Nut Height
- 1 9/32 in
- For Screw Size
- 1 1/2 in
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 1 1/2 In.-6, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards SAE J995, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness HRC 32 max.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.