Shop ZORO SELECT
See all product information
Create Account
Hex Nut, Chromate-Plated, PK10
Mfr # ZNUT-1082
Zoro # G922413237
product price:Â
$
12.19
/pk 10, $1.22/ea
Key Features
Industry Standards
Mil.Spec MS51967-8
Hex Type
Standard Hex
Finish
Cadium Yellow Chromate-Plated
Dimensional Standards
ASME B18.2.2
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZNUT-1082
- Zoro #
- G922413237
- UPC #
- -
- Country of Origin
- United States
- Industry Standards
- Mil.Spec MS51967-8
- Hex Type
- Standard Hex
- Finish
- Cadium Yellow Chromate-Plated
- Dimensional Standards
- ASME B18.2.2
- Thread Type
- Coarse
- Product Type
- Standard Hex Nut
- Material Grade/Class
- Grade 5
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Item
- Hex Nut
- Material
- Steel
- Thread Fit
- 2B
Description
Hex Nut, Hex Type Standard Hex, Finish Cadium Yellow Chromate-Plated, Material Grade/Class Grade 5, Material Steel, Thread Size 3/8 In.-16, Hex Width 9/16 in, Hex Height 21/64 in, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Mil.Spec MS51967-8, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.