Zoro Homepage

Grade 8, 1-1/2" Hex Head Cap Screw, Zinc Yellow Steel, 4 in L

  • Mfr # U04104.150.0400

  • Zoro # G2896105


product price: $12.59
/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/2"
Fastener Length
4 in
Head Width
2-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04104.150.0400
Zoro #
G2896105
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2"
Fastener Length
4 in
Head Width
2-1/4 in
Head Height
15/16 in
Min. Thread Length
3 1/4 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/2 In.-6, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 3 1/4 in, Head Height 15/16 in, Head Width 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.