Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Zoro Select 1-1/2 in Socket Head Cap Screw, Black Oxide Steel, 10 in Length, 3 PK B07000.150.1000

1-1/2 in Socket Head Cap Screw, Black Oxide Steel, 10 in Length, 3 PK (Discontinued)

  • Mfr # B07000.150.1000
  • Zoro # G1586623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.150.1000
Zoro #
G1586623
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/2 in
Screw Length
10 in
Drive Size
1 in
Vented Hole Size
Not Vented
Head Height
1.5 in
Thread Length
3 3/4 in
Min. Thread Length
3 3/4 in
Minimum Thread Length
3 3/4 in
Head Diameter
2.25 in
Dia./Thread Size
1-1/2"-6
Length
10 in
Head Dia.
2.25 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
170,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Fastener Thread Type
UNC (Coarse)
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Material Type
Steel
Tensile Strength
170,000 psi
Dimensional Standards
ASME B18.3
Finish Type
Black Oxide
Pack Size
Bulk Pack
Head Type
Standard
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 in, Material Steel, Finish Black Oxide, Thread Size 1 1/2 In.-6, Minimum Thread Length 3 3/4 in, Fastener Length 10 in, Head Height 1.5 in, Head Diameter 2.25 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.