Zoro Homepage

1 1/2-6 SQUARE NUT REGULAR ZINC, PK10

  • Mfr # 150NQR

  • Zoro # G2448185


product price: $77.59
/pk 10, $7.76/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Dia./Thread Size
1 1/2"-6
Nut Style
Square Nut - Regular
Basic Material
Zinc
Fastener Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150NQR
Zoro #
G2448185
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Dia./Thread Size
1 1/2"-6

Details

Item
Hex Nuts,1 1/2-6 SQUARE NUT REGUL,PK10
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Zinc
Fastener Finish
Zinc Plated
Nut Standards
ASME B18.2.2, SAE J995
Fastener Thread Type
Coarse

Description

Hex Nuts,1 1/2-6 SQUARE NUT REGUL,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.