Zoro Homepage
This item is Discontinued.
Zoro Select 1-1/2" D-Ring Binder, Heavy Duty, PC Blue W384-34-7462PP

1-1/2" D-Ring Binder, Heavy Duty, PC Blue (Discontinued)

  • Mfr # W384-34-7462PP
  • Zoro # G4575794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W384-34-7462PP
Zoro #
G4575794
UPC #
078910384367
Country of Origin
United States

Dimensions

Ring Size - Binders
1 1/2 in
Sheet Size
8-1/2" x 11"
Sheet Size - Binders
8-1/2 in x 11 in
Ring Size
2 in
For Document Length
11 in
For Document Width
8 1/2 in

Details

Color
Blue
Number of Rings
3
Material
Polypropylene
Number of Pockets
2
Color Family - Binders
Blue
Specific Material
Chipboard, Polypropylene
Includes
1-Year Satisfaction Guarantee, Extra Durable Hinge, Never-Gap D-Rings, Two Clear Interior Pockets
Ring Type
D-Ring
Basic Material - Binders
Plastic
Features - Binders
(2) Interior Pockets, Rings Mounted on Back Cover
Cover Type
Plain
Item
Ring Binder
Sheet Capacity
400
Sheet Capacity - Binders
400
Ring Type - Binders
D-Ring
Binders -Item
3-Ring Binder
Green Environmental Attribute
Does Not Contain PVC

Description

Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders (2) Interior Pockets, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Chipboard, Polypropylene, Color Blue, Number of Rings 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.