Zoro Homepage

1-1/2" D-Ring Framed View Binder, Heavy Duty, Navy Blue

  • Mfr # AVE68059

  • Zoro # G5493083


product price: $15.29
/ea

Key Features

Binder Sheet Capacity
400
Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Binder Features
One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE68059
Zoro #
G5493083
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
1.5"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
400
Color
Navy Blue
Number of Rings
3
Material
Vinyl
Binder Features
One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
Ring Type
D-Ring
Number of Pockets
3
Binder Type
Ring
Cover Type
Clear Sleeve
Features - Binders
Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
Includes
Pockets
Basic Material - Binders
Vinyl
Specific Material
Vinyl
Binders -Item
3-Ring Binder
Sheet Capacity - Binders
400
Sheet Capacity
400
Color Family - Binders
Blue
Ring Style
One Touch EZD Ring
Inside Pocket Description
One Front; One Back; One Business Card Pocket
Weight
1.13 lbs
Ring Mounting
Back
Binder Style
View
Insert Description
Front; Spine

Description

Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Navy Blue, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.