Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Brass, Chrome/Brass, Dishwasher, Tailpiece

  • Mfr # 1PNV1

  • Zoro # G3375547


product price: $22.19
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Direct Connection x Slip
Length (In.)
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNV1
Zoro #
G3375547
UPC #
190735408483
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
8
Pipe Dia. (In.)
1-1/2
Overall Diameter
7/8"
Length In.
8"
Pipe Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in
Overall Length
8 in

Details

Item
Tailpiece
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Direct Connection x Slip
Material of Construction
Brass
Color/Finish
Chrome/Brass
Type
Dishwasher
Gauge
20
For Use With
Connecting Dishwasher Discharge Hose to Kitchen Sink Drain
Connection
Direct X 7/8" O.D. Branch
Color
Chrome
Connection Type
Flanged
Finish
Chrome
Material
Brass
Pipe Dia In.
1-1/2"
Guage
20 ga.
Basic Fitting Shape
Tailpiece
Product Type
Tailpiece

Description

Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Standards Not Applicable, Material Brass, Overall Length 8 in, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter 1 1/2 in, Thread Size Not Applicable, For Use With Dishwasher Drain, Gauge 20 ga, Includes Nut and Washer, Finish Chrome, Connection Type Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.