Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Brass, Chrome/Brass, Kitchen, Extension

  • Mfr # 1PNU1

  • Zoro # G2774834


product price: $11.35
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Length (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNU1
Zoro #
G2774834
UPC #
190735408391
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
6
Pipe Dia. (In.)
1-1/2
Thread Size
1 1/2"-11.5 NPSM
Length In.
6"
Pipe Outside Diameter
1 1/2 in
Overall Length
6 in
Nominal Pipe Size
1 1/2 in

Details

Item
Extension
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
Color/Finish
Chrome/Brass
Type
Kitchen
Connection
Slip
For Use With
Ending Kitchen Sink Waste Tube to Drain Trap
Includes
Nut and Washer
Gauge
22
Color
Chrome
Connection Type
Slip
Material
Brass
Finish
Chrome
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Extension
Guage
22 ga.
Product Type
Extension

Description

Extension, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Extension, Standards Not Applicable, Material Brass, Overall Length 6 in, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter 1 1/2 in, Thread Size 1 1/2 In.-11.5 NPSM, For Use With Kitchen Sink Waste Tube to Drain Trap, Gauge 22 ga, Includes Nut and Washer, Finish Chrome, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.