Zoro Homepage

1-1/2 Dia, Brass, Chrome/Brass, Kitchen, P-Trap

  • Mfr # 1PNL1

  • Zoro # G3251945


product price: $41.89
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Length (In.)
11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNL1
Zoro #
G3251945
UPC #
190735407950
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
11-1/2
Pipe Dia. (In.)
1-1/2
Thread Size
1 1/2-11.5
Length In.
11-1/2"
Overall Length
11 1/2 in
Outlet Pipe Size
1 1/2 in
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in

Description

Trap, Outlet Connection Gender Male, Gauge 17 ga, Inlet Connection Gender Female, Pipe Inside Diameter Not Applicable, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout No, Outlet Pipe Size 1 1/2 in, Outlet Connection Type Slip, Product Type Trap, Includes Slip Nut and Washer, Flow Rate Not Applicable, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Thread Size 1 1/2-11.5, Color Silver, Trap Type P-Trap, Overall Length 11 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.