Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Brass, Chrome/Brass, Kitchen, Tailpiece

  • Mfr # 1PNP2

  • Zoro # G3035654


product price: $21.69
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Flanged
Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNP2
Zoro #
G3035654
UPC #
190735408148
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
12
Pipe Dia. (In.)
1-1/2
Length In.
12"
Nominal Pipe Size
1 1/2 in
Overall Length
12 in
Pipe Outside Diameter
1 1/2 in

Details

Item
Tailpiece
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Flanged
Material of Construction
Brass
Color/Finish
Chrome/Brass
Type
Kitchen
Connection
Flanged
Gauge
22
For Use With
Connecting Drain Trap to Kitchen Sink Strainer
Color
Chrome
Connection Type
Flanged
Finish
Chrome
Material
Brass
Basic Fitting Shape
Tailpiece
Pipe Dia In.
1-1/2"
Guage
22 ga.
Product Type
Tailpiece

Description

Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Standards Not Applicable, Material Brass, Overall Length 12 in, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter 1 1/2 in, Thread Size Not Applicable, For Use With Drain Trap to Kitchen Sink Strainer, Gauge 22 ga, Includes Not Applicable, Finish Chrome, Connection Type Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.