Zoro Homepage

1-1/2 Dia, Brass, Chrome/Brass, Kitchen, Waste Arm

  • Mfr # 1PNP7

  • Zoro # G3000286


product price: $25.69
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Length (In.)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNP7
Zoro #
G3000286
UPC #
190735408193
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
15
Pipe Dia. (In.)
1-1/2
Overall Diameter
1 1/2 in
Overall Height
2 1/2 in
Overall Width
2 1/2 in
Overall Length
15 in
Fits Pipe Size
1 1/2 in
Fits Drain Size
1 1/2 in
Length In.
15"

Details

Item
Waste Arm
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
Color/Finish
Chrome/Brass
Type
Kitchen
Gauge
22
For Use With
Center or End Outlet Kitchen Sink Drain
Connection
Slip
Color
Chrome
Material
Brass
Application
Sink Drain
Ligature Resistant
No
Finish
Chrome
Connection Type
Slip
Product Type
Waste Arm
Shape
Round
Guage
22 ga.
Basic Fitting Shape
Extension
Pipe Dia In.
1-1/2"

Description

Waste Arm, Overall Diameter 1 1/2 in, Overall Width 2 1/2 in, Shape Round, Product Type Waste Arm, Finish Chrome-Plated, Application Sink Drain, Gauge 22 ga, Overall Length 15 in, Material Brass, Color Silver, Flow Rate Not Applicable, Overall Height 2 1/2 in, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Connection Thread Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.