Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Brass, Chrome/Brass, Kitchen With Clean Out, P-Trap

  • Mfr # 1PNL3

  • Zoro # G3051946


product price: $48.79
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Length (In.)
11-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNL3
Zoro #
G3051946
UPC #
190735407974
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
11-1/2
Pipe Dia. (In.)
1-1/2
Thread Size
1 1/2-11.5
Length In.
11-1/2"
Outlet Pipe Size
1 1/2 in
Overall Length
11 1/2 in
Pipe Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in

Details

Item
P-Trap
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
Color/Finish
Chrome/Brass
Type
Kitchen With Clean Out
Connection
Slip
Includes
Slip Nuts And Washer
For Use With
Wall Drain
Gauge
17
Color
Chrome
Material
Brass
Finish
Chrome
Basic Fitting Shape
Trap
Guage
17 ga.
Pipe Dia In.
1-1/2"
Product Type
Trap
Trap Type
P-Trap
Outlet Connection Type
Slip
Inlet Connection Type
Slip
Includes Cleanout
Yes
Outlet Connection Gender
Male
Inlet Connection Gender
Female

Description

Trap, Outlet Connection Gender Male, Gauge 17 ga, Inlet Connection Gender Female, Pipe Inside Diameter Not Applicable, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout Yes, Outlet Pipe Size 1 1/2 in, Outlet Connection Type Slip, Product Type Trap, Includes Slip Nut and Washer, Flow Rate Not Applicable, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome-Plated, Thread Size 1 1/2-11.5, Color Silver, Trap Type P-Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.