Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Dia, Polyethylene, White/Plastic, Kitchen, Tailpiece, Tailpiece Washer

  • Mfr # 1PPC2

  • Zoro # G3323004


product price: $4.05
/pk 10, $0.40/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Polyethylene
Color - Drains
White
Connection - Drains
Slip
Pipe Dia. (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PPC2
Zoro #
G3323004
UPC #
190735409114
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Thread Size
1 1/2-11.5
Fits Pipe Size
1 1/2 in

Details

Item
Tailpiece Washer
Material of Construction - Drains
Polyethylene
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polyethylene
Color/Finish
White/Plastic
Type
Kitchen, Tailpiece
For Use With
Slip Nut
Connection
Slip Joint
Material
Plastic
Color
White
Product Type
Washer

Description

Tailpiece Washer, Product Type Washer, Fits Pipe Size 1 1/2 in, Gauge -, Includes -, Color White, Standards -, Material Plastic, Thread Size 1 1/2-11.5, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.