Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Polypropylene, White, Kitchen, Dishwasher Tailpiece

  • Mfr # 4FEY8

  • Zoro # G2667621


product price: $2.19
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip x Barb
Length (In.)
8-1/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4FEY8
Zoro #
G2667621
UPC #
190735505571
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
8-1/8
Pipe Dia. (In.)
1-1/2
Height (In.)
3-3/4
Thread Size
1 1/2"-11.5 NPSM
Height
3 3/4 in
Length In.
8-1/8"
Nominal Pipe Size
1 1/2 in
Pipe Outside Diameter
1 1/2 in
Overall Length
8 1/8 in

Details

Item
Dishwasher Tailpiece
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip x Barb
Material of Construction
Polypropylene
Color/Finish
White
Type
Kitchen
For Use With
1-1/2" Pipes
Connection
Slip X 3/4" Barbed Branch
Color
White
Material
Plastic
Connection Type
Slip
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Tailpiece
Product Type
Tailpiece

Description

Tailpiece, Nominal Pipe Size 1 1/2 in, Color White, Product Type Tailpiece, Standards Not Applicable, Material Plastic, Overall Length 8 1/8 in, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter 1 1/2 in, Thread Size 1 1/2 In.-11.5 NPSM, For Use With 1 1/2 in Pipes, Gauge -, Includes Nut and Washer, Finish Not Applicable, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.