Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Polypropylene, White/Plastic, Kitchen Flexible, Tailpiece

  • Mfr # 1PPC6

  • Zoro # G3398333


product price: $3.99
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Direct Connection
Length (In.)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PPC6
Zoro #
G3398333
UPC #
190735409152
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
12
Pipe Dia. (In.)
1-1/2
Thread Size
1 1/4"-11.5 NPSM
Length In.
12"
Pipe Outside Diameter
1 1/2 in
Overall Length
12 in
Nominal Pipe Size
1 1/2 in

Details

Item
Tailpiece
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Direct Connection
Material of Construction
Polypropylene
Color/Finish
White/Plastic
Type
Kitchen Flexible
For Use With
Misaligned Pipes
Includes
Washers And Nuts
Connection
Direct
Color
White
Material
Plastic
Connection Type
Slip
Basic Fitting Shape
Tailpiece
Pipe Dia In.
1-1/2"
Product Type
Tailpiece

Description

Tailpiece, Nominal Pipe Size 1 1/2 in, Color White, Product Type Tailpiece, Standards Not Applicable, Material Plastic, Overall Length 12 in, Pipe Inside Diameter Not Applicable, Pipe Outside Diameter 1 1/2 in, Thread Size 1 1/4 In.-11.5 NPSM, For Use With Misaligned Pipes, Gauge -, Includes Nut and Washer, Finish Not Applicable, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.