Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 Dia, Polypropylene, White/Plastic, Lavatory/Kitchen, J-Bend

  • Mfr # 1PNX1

  • Zoro # G3459601


product price: $2.95
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip x FNPT
Length (In.)
5-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1PNX1
Zoro #
G3459601
UPC #
190735408667
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
5-1/4
Pipe Dia. (In.)
1-1/2
Thread Size
1 1/2-11.5
Length In.
5-1/4"
Pipe Outside Diameter
1 1/2 in
Nominal Pipe Size
1 1/2 in
Outlet Pipe Size
1 1/2 in
Overall Length
5 1/4 in

Details

Item
J-Bend
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip x FNPT
Material of Construction
Polypropylene
Color/Finish
White/Plastic
Type
Lavatory/Kitchen
For Use With
Kitchen Drain Traps Having a Threaded Connection Or Wall Or Floor Tube
Includes
Slip Nuts And Washer
Connection
Slip X Threaded
Color
White
Material
Plastic
Pipe Dia In.
1-1/2"
Basic Fitting Shape
Bend
Product Type
Bend
Inlet Connection Gender
Female
Outlet Connection Type
Threaded
Outlet Connection Gender
Female
Includes Cleanout
No
Inlet Connection Type
Slip
Trap Type
J-Bend

Description

Bend, Outlet Connection Gender Female, Gauge -, Inlet Connection Gender Female, Pipe Inside Diameter Not Applicable, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Includes Cleanout No, Outlet Pipe Size 1 1/2 in, Outlet Connection Type Threaded, Product Type Bend, Includes Slip Nut and Washer, Flow Rate Not Applicable, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Plastic, Thread Size 1 1/2-11.5, Color White, Trap Type J-Bend, Overall Length 5 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.