Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Dia, Rubber, Black/Rubber, Washer

  • Mfr # 1PNW1

  • Zoro # G3135526


product price: $4.15
/pk 10, $0.42/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Slip
Pipe Dia. (In.)
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNW1
Zoro #
G3135526
UPC #
190735408575
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2"
Fits Pipe Size
1 1/2 in

Details

Item
Washer
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
Slip
Material of Construction
Rubber
Color/Finish
Black/Rubber
Type
Kitchen
For Use With
1-1/2 in Pipes
Includes
(10) 1 1/2 in Washers
Connection
Slip Joint
Color
Black
Connection Type
Slip
Material
Rubber
Product Type
Washer

Description

Washer, Product Type Washer, Fits Pipe Size 1 1/2 in, Gauge Not Applicable, Finish Not Applicable, Connection Type Slip, Includes (10) 1 1/2 in Washers, Color Black, Standards Not Applicable, Material Rubber, Thread Size Not Applicable, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.