1-1/2" ID x 300 ft PVC Water Discharge Hose 200 PSI YL

  • Mfr # DPZ150-300-G

  • Zoro # G1807149


product price:  $728.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Tube Material
PVC
Inside Dia.
1-1/2"
Outside Dia.
1.77"
Max. Pressure
200 psi
Length
300 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPZ150-300-G
Zoro #
G1807149
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
1-1/2"
Outside Dia.
1.77"
Length
300 ft.
Hose Inside Dia.
1 1/2 in
Hose Length
300 ft

Details

Item
Water Discharge Hose
Tube Material
PVC
Max. Pressure
200 psi
Color
Yellow
Reinforcement
Synthetic Fabric
Max. Temp.
150 Degrees F
Vacuum Rating
Not Rated
Water Hose Type
Water Discharge Hose
Hose Cover Material
PVC
Max. Working Pressure @ 70 F
200 psi
Hose Configuration
Bulk Hose
Hose Tube Material
PVC
Hose Color
Yellow
Temp. Range
-4 Degrees to 140 Degrees F
For Media Type
Water
Compatible Chemicals
Deionized Water, Fresh Water
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F

Description

Water Discharge Hose, Hose Inside Dia. 1 1/2 in, Hose Length 300 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 200 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Configuration Bulk Hose, Vacuum Rating Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.