Zoro Homepage

1-1/2" or 1-1/4 Dia, Brass, Chrome/Brass, 45 Degree, Lavatory/Kitchen, Elbow

  • Mfr # 1PNU2

  • Zoro # G2791494


product price: $17.65
/ea

Key Features

Pipe Dia. - Drains
1-1/2" or 1-1/4"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Length (In.)
4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PNU2
Zoro #
G2791494
UPC #
190735408407
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2" or 1-1/4"
Length (In.)
4-1/2
Pipe Dia. (In.)
1-1/2" or 1-1/4
Thread Size
1 1/2-11.5
Length In.
4-1/2"
Bend Radius
45 Degrees
Pipe Outside Diameter
1 1/4 in
Overall Length
4 1/2 in
Nominal Pipe Size
1 1/4 in, 1 1/2 in
Outlet Pipe Size
1 1/4 in

Details

Item
Elbow
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
Color/Finish
Chrome/Brass
Type
45 Degree, Lavatory/Kitchen
Connection
Slip
Includes
Reducing Washers
Gauge
22
For Use With
1-1/4" or 1-1/2" Pipes
Color
Chrome
Finish
Chrome
Material
Brass
Guage
22 ga.
Basic Fitting Shape
Elbow
Pipe Dia In.
1-1/2" or 1-1/4"
Product Type
Elbow
Outlet Connection Type
Slip
Includes Cleanout
No
Inlet Connection Type
Slip
Outlet Connection Gender
Female
Trap Type
Elbow
Inlet Connection Gender
Female

Description

Elbow, Outlet Connection Gender Female, Gauge 22 ga, Inlet Connection Gender Female, Pipe Inside Diameter Not Applicable, Nominal Pipe Size 1 1/4 in, 1 1/2 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Outlet Pipe Size 1 1/4 in, Outlet Connection Type Slip, Product Type Elbow, Includes Reducing Washer, Flow Rate Not Applicable, Bend Radius 45 Degrees , Inlet Connection Type Slip, Material Brass, Finish Chrome, Thread Size 1 1/2-11.5, Color Silver, Trap Type Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.