Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" or 1-1/4 Dia, Polypropylene, White/Plastic, Lavatory/Kitchen, Tee

  • Mfr # 1PPA4

  • Zoro # G3330092


product price: $4.49
/ea

Key Features

Pipe Dia. - Drains
1-1/2" or 1-1/4"
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip
Length (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PPA4
Zoro #
G3330092
UPC #
190735408957
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2" or 1-1/4"
Length (In.)
3-1/2
Pipe Dia. (In.)
1-1/2" or 1-1/4
Overall Diameter
1 1/2 in
Length In.
3-1/2"
Overall Height
2 1/8 in
Fits Drain Size
1 1/2 in
Fits Pipe Size
1 1/4 in, 1 1/2 in
Overall Length
3 1/2 in

Details

Item
Tee
Material of Construction - Drains
Polypropylene
Color - Drains
White
Connection - Drains
Slip
Material of Construction
Polypropylene
Color/Finish
White/Plastic
Type
Lavatory/Kitchen
Includes
Washers
Connection
Slip
For Use With
1-1/4" or 1-1/2" Pipes
Color
White
Connection Type
Slip
Application
Drain
Ligature Resistant
No
Material
Plastic
Pipe Dia In.
1-1/2" or 1-1/4"
Basic Fitting Shape
Tee
Product Type
Tee
Shape
Round

Description

Tee, Overall Diameter 1 1/2 in, Shape Round, Product Type Tee, Includes Washers, Standards -, Application Drain, Gauge -, Overall Length 3 1/2 in, Material Plastic, Color White, Overall Height 2 1/8 in, Ligature Resistant No, Fits Pipe Size 1 1/4 in, 1 1/2 in, Fits Drain Size 1 1/2 in, Connection Type Slip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.