Zoro Homepage

1-1/2" Slant Ring Durable Binder, Black

  • Mfr # AVE27350

  • Zoro # G2689858


product price: $7.75
/ea

Key Features

Binder Sheet Capacity
375
Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE27350
Zoro #
G2689858
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
1.5"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
375
Color
Black
Number of Rings
3
Material
Polypropylene
Ring Type
Slant D-Ring
Number of Pockets
2
Binder Type
Ring
Basic Material - Binders
Plastic
Sheet Capacity - Binders
375
Cover Type
Plain
Sheet Capacity
375
Features - Binders
Rings Mounted on Back Cover
Color Family - Binders
Black
Includes
Pockets
Binders -Item
3-Ring Binder
Specific Material
Polypropylene
Binder Style
Non-View
Ring Style
Slant D-Ring
Weight
0.96 lbs
Inside Pocket Description
One Front; One Back
Ring Mounting
Back

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.