Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Slant Ring Heavy Duty Binder, White

  • Mfr # AVE05404

  • Zoro # G9625865


product price: $12.99
/ea

Key Features

Binder Sheet Capacity
375
Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE05404
Zoro #
G9625865
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
1 1/2 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
1.5"
Sheet Size - Binders
8-1/2 in x 11 in
Front Cover Insert Size
10.48 x 11.25
Binder Sheet Size
11 x 8.5
Back Cover Insert Size
9.58 x 11.25
Spine Insert Size
1.86 x 11.25
For Document Width
8 1/2 in
For Document Length
11 in

Details

Item
Ring Binder
Binder Sheet Capacity
375
Color
White
Number of Rings
3
Material
Polypropylene
Binder Features
One Touch Slant Rings—Opens easily and holds more sheets than the same size round rings.
Ring Type
Slant D-Ring
Number of Pockets
4
Binder Type
Ring
Specific Material
Polypropylene
Binders -Item
3-Ring Binder
Includes
Pockets
Features - Binders
Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
Sheet Capacity
375
Sheet Capacity - Binders
375
Color Family - Binders
White
Basic Material - Binders
Plastic
Cover Type
Clear Sleeve
Binder Style
View
Weight
1.1 lbs
Inside Pocket Description
Two Front; Two Back
Ring Style
One Touch Slant D-Ring
Insert Description
Front; Spine; Back
Ring Mounting
Back

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 375, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.