Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 1-1/4 Dia, Brass, Chrome, Lavatory/Kitchen, P-Trap

  • Mfr # 4FEW1

  • Zoro # G3217776


product price: $28.29
/ea

Key Features

Pipe Dia. - Drains
1-1/2" x 1-1/4"
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Pipe Dia. (In.)
1-1/2" x 1-1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FEW1
Zoro #
G3217776
UPC #
190735505328
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1-1/2" x 1-1/4"
Pipe Dia. (In.)
1-1/2" x 1-1/4
Thread Size
1 1/2-11.5
Overall Length
10 3/4 in
Nominal Pipe Size
1 1/4 in, 1 1/2 in
Pipe Outside Diameter
1 1/4 in
Outlet Pipe Size
1 1/4 in

Details

Item
P-Trap
Material of Construction - Drains
Brass
Color - Drains
Chrome
Connection - Drains
Slip
Material of Construction
Brass
Color/Finish
Chrome
Type
Lavatory/Kitchen
Connection
Slip
For Use With
1-1/2" Pipes
Gauge
22
Color
Chrome
Material
Brass
Finish
Chrome
Basic Fitting Shape
Trap
Pipe Dia In.
1-1/2" X 1-1/4"
Guage
22 ga.
Product Type
Trap
Inlet Connection Gender
Female
Trap Type
P-Trap
Includes Cleanout
No
Outlet Connection Gender
Male
Inlet Connection Type
Slip
Outlet Connection Type
Slip

Description

Trap, Outlet Connection Gender Male, Gauge 22 ga, Inlet Connection Gender Female, Pipe Inside Diameter Not Applicable, Nominal Pipe Size 1 1/4 in, 1 1/2 in, Pipe Outside Diameter 1 1/4 in, Includes Cleanout No, Outlet Pipe Size 1 1/4 in, Outlet Connection Type Slip, Product Type Trap, Includes Slip Nut and Washer, Flow Rate Not Applicable, Bend Radius Not Applicable, Inlet Connection Type Slip, Material Brass, Finish Chrome, Thread Size 1 1/2-11.5, Color Silver, Trap Type P-Trap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.