1-1/4"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 10 pk.
- Mfr # SNFI21250-010P
- Zoro # G3204293
product price:Â
$
42.99
/pk of 10, $4.30/ea
Key Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc-Plated
Hex Width
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNFI21250-010P
- Zoro #
- G3204293
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dia./Thread Size
- 1-1/4"-12
- Hex Width
- 1 7/8 in
- Nut Height
- 1 1/16 in
- Width Across Flats
- 1 7/8 in
- Slot Width
- 0.4 in
- Slot Depth
- 0.7 in
- Pin Dia.
- 1/4 in
- Maximum Slot Width
- 0.4 in
- Hex Height
- 1 1/16 in
- Thread Size
- 1 1/4"-12
- For Pin Diameter
- 1/4 in
- Slot Width - Maximum
- 0.4 in
Description
Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 1/16 in, Hex Type Standard Hex, Lock Type Slotted Castle, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, For Pin Diameter 1/4 in, Maximum Slot Width 0.4 in, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.