1-1/4"-12 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 5 pk.
Mfr # 351404G
Zoro # G2687115
product price:Â $21.69
/pk 5, $4.34/eaKey Features
System of Measurement
Inch
Dia./Thread Size
1-1/4"-12
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
351404G
Zoro #
G2687115
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1-1/4"-12
Hex Width
1 7/8 in
Slot Depth
0.394 in
Width Across Flats
1 7/8 in
Pin Dia.
1/4 in
Nut Height
1 1/16 in
Slot Width
0.4 in
For Pin Diameter
1/4 in
Overall Height
1 3/32 in
Hex Height
1 3/32 in
Maximum Slot Width
0.4 in
Thread Size
1 1/4"-12
Minimum Slot Width
0.31 in
Description
Castle Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/4 In.-12, Hex Width 1 7/8 in, Hex Height 1 3/32 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Clear, For Pin Diameter 1/4 in, Includes Pin No, Maximum Slot Width 0.4 in, Minimum Slot Width 0.31 in, Overall Height 1 3/32 in, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.