Shop ZORO SELECT
See all product information
Create Account
Grade 8, 1-1/4" Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L
Mfr # U04104.125.0850
Zoro # G5593533
product price:Â
$
29.29
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1-1/4"
Fastener Length
8-1/2 in
Head Width
1-7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.125.0850
- Zoro #
- G5593533
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1-1/4"
- Fastener Length
- 8-1/2 in
- Head Width
- 1-7/8 in
- Head Height
- 25/32 in
- Min. Thread Length
- 2 3/4 in
- Overall Length
- 8 1/2 in
- Minimum Thread Length
- 3 in
- Screw Size
- 1 1/4 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 1-1/4 In.-7, Fastener Length 8 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 3/4 in, Head Height 25/32 in, Head Width 1 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.