Shop ZORO SELECT

1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 10 in Length

  • Mfr # U07000.125.1000
  • Zoro # G1682073

product price: 
$
28.49
/ea

Key Features

Socket Head
Hex Drive
Thread Size
1-1/4"-7
Screw Length
10 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07000.125.1000
Zoro #
G1682073
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/4"-7
Screw Length
10 in
Drive Size
7/8 in
Head Height
1.25 in
Thread Length
3 1/8 in
Min. Thread Length
3 1/8 in
Minimum Thread Length
3-1/8 in
Head Diameter
1.875 in
Length
10 in
Head Dia.
1.875 in
Dia./Thread Size
1-1/4"-7
Fastener Length
10 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Class
3A
Temp. Range
-50 Degrees to 550 Degrees F
Thread Style
Partially Threaded
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Thread Type
Coarse
Thread Fit
3A
Maximum Temperature
550 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Minimum Temperature
-50 Degrees F
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3
Material Grade
Alloy Steel
Fastener Finish
Black Oxide
Basic Material
Steel
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
550 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Minimum Thread Length 3 1/8 in, Fastener Length 10 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products