1-1/4"-7 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/2 in Length

  • Mfr # SCIA1250550USA-001P

  • Zoro # G7125605


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Socket Head
Hex Drive
Thread Size
1-1/4"-7
Screw Length
5-1/2 in
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCIA1250550USA-001P
Zoro #
G7125605
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1-1/4"-7
Screw Length
5-1/2 in
Drive Size
7/8 in
Head Height
1.25 in
Thread Length
3 3/4 in
Vented Hole Size
Not Vented
Min. Thread Length
3 3/4 in
Minimum Thread Length
3-3/4 in
Head Diameter
1.875 in
Dia./Thread Size
1-1/4"-7
Length
5 1/2 in
Head Dia.
1.875 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Partially Threaded
Rockwell Hardness
C39
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Class
3A
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Maximum Temperature
300 Degrees F
Thread Fit
3A
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Minimum Temperature
-65 Degrees F
Material Grade
Alloy Steel
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
170,000 psi
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1 1/4 In.-7, Minimum Thread Length 3 3/4 in, Fastener Length 5 1/2 in, Head Height 1.25 in, Head Diameter 1.875 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.